Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #6 x 3/8 in, Zinc Bake Pan Head Phillips Drive
Mfr # 0606ABPP
Zoro # G208420478
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Finish Zinc Bake
- Materials for Use With Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 0606ABPP
- Zoro # G208420478
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Zinc Bake |
Materials for Use With | Sheet Metal |
Item | Self-Drilling Screw |
Description
6x3/8 phillips pan self tapping screw type a b fully threaded zinc bake. Type ab thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.040.0012)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Steel Pan Head Phillips Drive (0808APP188)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- Kanebridge Self-Drilling Screws