Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #6 x 3/8 in, Steel Flat Head Phillips Drive
Mfr # 0606APF188
Zoro # G408420438
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 3/8 in
- Material Steel
- Materials for Use With Thik Metal, Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0606APF188
- Zoro # G408420438
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Materials for Use With | Thik Metal, Plywood |
Item | Self-Drilling Screw |
Description
6x3/8 phillips flat self tapping screw type a fully threaded 18 8 stainless steel. Type a thread for self starting in thin .015 - .050 inch thick metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK (SH-118ST ZD)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #10 x 3 in, Zinc Bake Pan Head Phillips Drive (1048KPM)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-28 x 6 in, Climaseal Steel Hex Head Hex Drive, 250 PK (851427-250)
- Kanebridge Self-Drilling Screws