Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #6 x 1-1/2 in, Zinc Bake Flat Head Phillips Drive
Mfr # 0624ABPF
Zoro # G608420436
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Finish Zinc Bake
- Materials for Use With Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0624ABPF
- Zoro # G608420436
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Zinc Bake |
Materials for Use With | Sheet Metal |
Item | Self-Drilling Screw |
Description
6x1 1/2 phillips flat self tapping screw type a b fully threaded zinc bake. Type ab thread for use in the thinner sheet metal like used in appliances. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (932425)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 5/16 in W, 5/16 in H (WWG300312031236)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0300)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Steel Pan Head Phillips Drive (0808APP188)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- Kanebridge Self-Drilling Screws