Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #14 x 2-1/2 in, Zinc Bake Pan Head Phillips Drive
Mfr # 1440KPP
Zoro # G508420482
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Finish Zinc Bake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1440KPP
- Zoro # G508420482
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Finish | Zinc Bake |
Item | Self-Drilling Screw |
Description
14x2 1/2 phillips pan full thread self drilling screw zinc bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY97)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK (WASB91NZ)
- KANEBRIDGE Self-Drilling Screw, #10 x 3 in, Zinc Bake Pan Head Phillips Drive (1048KPM)
- KANEBRIDGE Self-Drilling Screw, #12-24 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive (1212KPUMS)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Steel Pan Head Phillips Drive (0808APP188)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0150)
- Kanebridge Self-Tapping Screws