Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #12-24 x 2 in, Zinc Bake Flat Head Phillips Drive
Mfr # 1232KPFMS4W
Zoro # G208420454
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 2 in
- Finish Zinc Bake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1232KPFMS4W
- Zoro # G208420454
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Zinc Bake |
Item | Self-Drilling Screw |
Description
12-24x2 phillips flat self drill screw #4 point with wings full thread zinc bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32986)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (121)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #12 x 5 in, Zinc Bake Hex Head Hex Drive (1280KW)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07255)
- Kanebridge Self-Drilling Screws