Shop All Self-Drilling Screws
Kanebridge
Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive
Mfr # 1032KPM
Zoro # G308420484
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Finish Zinc Bake
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1032KPM
- Zoro # G308420484
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Finish | Zinc Bake |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
10x2 phillips modified truss head self drilling scew full thread zinc bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (1VU91)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.043.0225)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0037)
- KANEBRIDGE Self-Drilling Screw, #10 x 3 in, Zinc Bake Pan Head Phillips Drive (1048KPM)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Phosphate Pan Head Phillips Drive (0808KPMB)
- KANEBRIDGE Self-Drilling Screw, #12 x 4 in, Zinc Bake Flat Head Phillips Drive (1264KPF)
- KANEBRIDGE Self-Drilling Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive (0808ABPPB)
- KANEBRIDGE Self-Drilling Screw, #10 x 3/4 in, Zinc Bake Flat Head Phillips Drive (1012KPU)
- KANEBRIDGE Self-Drilling Screw, #8 x 1 in, Black Oxide Pan Head Phillips Drive (0816APPB)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53828)
- Kanebridge Self-Drilling Screws