Shop All Drive Pin Anchors
Kanebridge
Nail Drive Anchor, 3/16" Dia., 1" L, Stainless Steel
Mfr # 1016ANM
Zoro # G208436486
Sold in multiples of 2 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 1"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1016ANM
- Zoro # G208436486
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Stainless Steel |
Description
3/16x1 mushroom head nail in anchor nylon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain Finish, Round (LINK50018IA)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.016.0062)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70653.025.0100)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (50196)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03092-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- Kanebridge Concrete Anchors