Shop All Drive Pin Anchors
Kanebridge
Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon
Mfr # 1024ANR
Zoro # G408436484
Sold in multiples of 3 for $43.47
$43.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1024ANR
- Zoro # G408436484
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/2" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Description
3/16x1 1/2 round head nail in anchor nylon. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 10 PK (53166)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 1000 PK (55A0306-EA-1000)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09663)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (09192)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (3740ADSPR)
- Kanebridge Concrete Anchors