Shop All Drive Pin Anchors
Kanebridge
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon
Mfr # 1424ANM
Zoro # G408436538
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1424ANM
- Zoro # G408436538
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Description
1/4x1 1/2 mushroom head nail in anchor nylon.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50 (WWG-250-1500-SZ)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK (66783)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (1432ADH)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 3900 PK (B70653.025.0100)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0600)
- Kanebridge Concrete Anchors