Shop All Concrete Anchor Screws
Kanebridge
Masonry Screw, Hex, Blue Perma Seal
Mfr # 1420CNSW
Zoro # G408435487
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Finish Blue Perma Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1420CNSW
- Zoro # G408435487
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Finish | Blue Perma Seal |
Head Type | Hex |
Drive Type | Slotted |
Description
1/4x1 1/4 slotted hex washer concrete screw with drill bit blue perma seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.075.0500)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1028CNSW)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Concrete Screw, #8-32 Dia., Pan, 5/8 in L, Steel Black Oxide, 9000 PK (0810MPPB)
- DEWALT 1/4in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12760B)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 4 in L (28304)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3157407)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (U70520.025.0300)
- Kanebridge Anchor Screws