Shop All Concrete Anchor Screws
Kanebridge
Masonry Screw, Hex, Blue Perma Seal
Mfr # 1028CNSW
Zoro # G308435488
product price: $17.75
/ea
Sold in multiples of 2 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Finish Blue Perma Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1028CNSW
- Zoro # G308435488
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Finish | Blue Perma Seal |
Head Type | Hex |
Drive Type | Slotted |
Description
3/16x1 3/4 slotted hex washer concrete screw with drill bit blue perma seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- ZORO SELECT #8-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0025)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (K2028-3)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4-PK10)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1420CNSW)
- NEWPORT FASTENERS Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Ceramic Coating, 100 PK (873975)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK (51235)
- ZORO SELECT Concrete Screw, #6-18 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 5000 PK (0616APP188)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- Kanebridge Anchor Screws