Shop All Hex Nuts
Kanebridge
Machine Screw Hex Nut, #8-32, Zinc Black
Mfr # 08NHBZ
Zoro # G708422231
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Finish Zinc Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 08NHBZ
- Zoro # G708422231
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Machine Screw Hex Nut |
Finish | Zinc Black |
System of Measurement | Inch |
Description
8-32 hex machine screw nut black zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91120)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX025-100BX)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.080.0020)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 100 PK (06870)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- ZORO SELECT Heavy Hex Nut, 1"-8, Brass, Not Graded, Plain, 63/64 in Ht (1WY53)
- TITAN FASTENERS Hex Nut, M20-1.50, 18-8 Stainless Steel, Not Graded (BSN20F)
- Kanebridge Hex Nuts