Shop All Hex Nuts
Kanebridge
Machine Screw Hex Nut, 1/4"-28, Zinc Plated
Mfr # 15NQ
Zoro # G808422094
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 15NQ
- Zoro # G808422094
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Machine Screw Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/4-28 square machine screw nut zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (55A0612-EA-100)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 700 PK (NB322100B-700)
- KIPP Hex Nut, M33, Steel, Class 10, Zinc Plated, 26 mm Ht (K1145.333)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77568)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- ZORO SELECT Hex Nut, 1"-8, Stainless Steel, Not Graded, Plain, 55/64 in Ht, 50 PK (100NF188)
- Kanebridge Hex Nuts