Shop All Hex Nuts
Kanebridge
Machine Screw Hex Nut, #10-32, Black Oxide
Mfr # 11NHB
Zoro # G608422416
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 11NHB
- Zoro # G608422416
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Machine Screw Hex Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Description
10-32 hex machine screw nut black oxide. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 4 in, Flat Head (A0280140400F)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.060.0060)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade DH, Plain, 63/64 in Ht, 500 PK (NB174104B-500)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- BIG ROC TOOLS 150Pc Hex Nut With Top Assortment (BI38794)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ZORO SELECT Thin Hex Nut, M2.5-0.45, Steel, Class 4, Zinc Plated, 1.60 mm Ht, 100 PK (M11360.025.0001)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Grade A, Plain, 1-1/16 in Ht, 10 PK (539641-PR-10)
- Kanebridge Hex Nuts