Shop All Machine Screws
Kanebridge
M4-0.7X25 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000
Mfr # M425D965
Zoro # G808420571
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # M425D965
- Zoro # G808420571
- Country of Origin China
- Category Machine Screws
Details
Item | Machine Screw |
Description
M4-0.7x25 din 965 metric phillips flat machine screw zinc. Machine screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 35 mm L, 3 PK (73842)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-5)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- GRIP-RITE Sheet Metal Screw, #8 x 1-1/2 in, Round Head Hex Drive (NHWD81121)
- KANEBRIDGE 8-32X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000 (0808MPL188)
- KANEBRIDGE 6-32X1/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0604MPPB)
- KANEBRIDGE 4-40X1/4 Phillips Oval Head Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0404MPOB)
- KANEBRIDGE 10-24X5/8 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 3000 (1010MPP188)
- KANEBRIDGE 5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200 (3164MSW)
- KANEBRIDGE M3X8 ISO 7045 Phillips Pan Split Washer Sems Machine Screw Fully Threaded Zinc Ba, Pkg of 5000 (MI38SPP)
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- Kanebridge Machine Screws