Shop All Hex Head Cap Screws
Kanebridge
M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain, Pkg of 400
Mfr # M1035D93310
Zoro # G408491803
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # M1035D93310
- Zoro # G408491803
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M10x35 din 933 10.9 metric fully threaded cap screw plain. Cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5187)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 18 in Shank, Steel, Zinc Plated, 10 PK (51710)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04160.075.0200)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.062.0250)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 80 mm L, 10 PK (M01420.200.0080)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04160.140.0070)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U08210.050.0075)
- Kanebridge Hex Head Cap Screws