Shop All Cap Nuts & Acorn Nuts
Kanebridge
Low Crown Cap Nut, 1/2"-13, Black Oxide, 0.572 in H
Mfr # 50NCB
Zoro # G908621731
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Profile Low Crown
- Finish Black Oxide
- Overall Height 0.572 in
- Hex Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 50NCB
- Zoro # G908621731
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Height | 0.572 in |
Hex Width | 0.75 in |
Details
Item | Cap Nut |
Profile | Low Crown |
Finish | Black Oxide |
System of Measurement | Inch |
Description
Two piece low crown cap nut - 250 this 1/2-13 size cap nut is finished in black oxide for lasting durability and dependability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-7/8 in Shaft Dia, 25 PK (U36000.187.0001)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK (CPB136)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Chome Plated, 9/32 in H, 25 PK (CPB070)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK (CPB117)
- Kanebridge Cap Nuts & Acorn Nuts