Shop All Lag Screws
Kanebridge
Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive
Mfr # 312407LHW
Zoro # G605106630
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 312407LHW
- Zoro # G605106630
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Lag Screw |
Head Style | Hex |
Description
. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (0648MH)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01049.031.0075)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53478)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (01323)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50645)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0400)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05578)
- PRIME-LINE Hex Lag Screw 1/4in X 5in A307 Grade A Hot Dip Galvanized Steel 100PK (9055365)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35345)
- Kanebridge Lag Screws