Shop All Hex Nuts
Kanebridge
Jam Nut, 1-1/12"-12, Zinc Plated
Mfr # 151NJ
Zoro # G508422387
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 151NJ
- Zoro # G508422387
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/12"-12 |
Details
Item | Jam Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1-1/2-12 hex jam nut zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Chrome, 8 PK (34123)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04100.043.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.040.0006)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Yellow, 3/4 in Ht (U11351.125.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 2 (0005902)
- ZORO SELECT Hex Nut, M24-1.50, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0150)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U51091.037.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (B01300.075.0001)
- Kanebridge Hex Nuts