Shop All Hex Standoffs
Kanebridge
Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W
Mfr # 141608HFBN
Zoro # G508491765
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Overall Length 1 in
- Standoff Material Brass
- Standoff Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 141608HFBN
- Zoro # G508491765
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Brass |
Standoff Finish | Nickel Plated |
System of Measurement | Inch |
Description
8-32x1 one quarter hex female standoff brass nickel. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (SCIA1250350-001P)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Zinc Plated Steel (N222-562)
- ARMOR COAT Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK (UST236048)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (100604HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (140906HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141108HMA)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311406HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140408HMBN)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Brass Zinc Plated, 3/8" Hex W, 10 PK (CRN061688GR)
- Kanebridge Hex Standoffs