Shop All Hex Standoffs
Kanebridge
Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 1/4" Hex W
Mfr # 141206HFA
Zoro # G908588232
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 141206HFA
- Zoro # G908588232
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
6-32x3/4 one quarter hex standoff aluminum female. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK (31WS8)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.0600)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01062.050.0450)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 5/16" Hex W (311206HF303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140506HM303)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 21 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0015)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (14HTSP005)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- Kanebridge Hex Standoffs