Shop All Hex Standoffs
Kanebridge
Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Nylon Natural, 1/4" Hex W
Mfr # 140806HFN
Zoro # G208491805
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 1/2 in
- Standoff Material Nylon
- Standoff Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 140806HFN
- Zoro # G208491805
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
6-32x1/2 one quater hex female standoff nylon. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9222BR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 3/8" Hex W (370411HFA)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Aluminum 3/8" Hex W (370611HFA)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W (FC2112-632-B-5)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311308HM303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310908HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in Thrd L Steel Zinc, 1/4" Hex W, 150 PK (143208HM)
- Kanebridge Hex Standoffs