Shop All Hex Standoffs
Kanebridge
Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Nylon Natural, 1/4" Hex W
Mfr # 140904HFN
Zoro # G408491711
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Overall Length 9/16 in
- Standoff Material Nylon
- Standoff Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 140904HFN
- Zoro # G408491711
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 9/16 in |
Body Length | 9/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Natural |
System of Measurement | Inch |
Description
4-40x9/16 one quater hex female standoff nylon. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1.375 in ID, Carbon Steel (K2027)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100979)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 15/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (311511HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040666GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040844GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W (HST301-832-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Aluminum 1/4" Hex W (140506HFA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140508HM303)
- Kanebridge Hex Standoffs