Shop All Hex Standoffs
Kanebridge
Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W
Mfr # 370611HFA
Zoro # G408491728
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 370611HFA
- Zoro # G408491728
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/8 in |
Outside Diameter | 3/8 in |
Hex Width | 3/8" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
10-32x3/8 three eighths hex standoff aluminum. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0020400300ZYD)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- KANEBRIDGE Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W (140806HM303)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W (140606HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK (370408HMA)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141308HF303)
- RAF Hex Standoff, #10-32 Thrd Sz, 4 in L, Steel Zinc Clear Chromate, 3/8" Hex W (2274-1032-S-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum 5/16" Hex W (311206HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 3/8 in Thrd L Nylon Natural, 3/16" Hex W (100804HFN)
- Kanebridge Hex Standoffs