Shop All Hex Nuts
Kanebridge
Hex Nut, #8-32, Nylon
Mfr # 08NHN
Zoro # G808422384
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 08NHN
- Zoro # G808422384
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Hex Nut |
Material | Nylon |
System of Measurement | Inch |
Description
8-32 hex nut nylon. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.030.0030)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/8 in W, 1/8 in H (WWG700125012512)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- ZORO SELECT Hex Nut, M33-3.50, A2 Stainless Steel, Not Graded, Plain, 26 mm Ht (M51080.330.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11380.062.0001)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht (NUT93038C)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht (U11374.150.0001)
- Kanebridge Hex Nuts