Shop All Hex Nuts
Kanebridge
Hex Nut, 5/16"-18, Zinc Plated
Mfr # 31NF
Zoro # G608422133
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 31NF
- Zoro # G608422133
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/16-18 finished hex nut zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0040)
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 49/64 in Ht, 10 PK (U11090.056.0001)
- ZORO SELECT Thin Hex Nut, M16-2.00, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK (M11360.160.0001)
- ZORO SELECT Hex Nut, #5-40, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-50-100P1)
- MTD Nut-Hex M8 - 1.25 (912-05044)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Yellow, 21/64 in Ht, 50 PK (U11350.050.0001)
- Kanebridge Hex Nuts