Shop All Hex Nuts
Kanebridge
Hex Nut, 5/16"-18, Zinc Plated
Mfr # 311408NCUP
Zoro # G708421937
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 311408NCUP
- Zoro # G708421937
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/16-18x7/8 hex rod coupling nut zinc, pkg of 200 made of electro zinc plating for corrosion-resistance and long lasting durability. Hex head screws designed to be driven by wrench or pneumatic tools. Size is 5/16-18 . Length is 7/8 . Package quantity is 200 . additional quantities are also available .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25Pk 5/8 Lock Washer (300321)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40884)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 30 PK (73644)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK (M01120.220.0150)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04180.087.0002)
- Kanebridge Hex Nuts