Shop All Hex Nuts
Kanebridge
Hex Nut, 3/8"-16, Zinc Plated
Mfr # 37NR
Zoro # G608422232
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NR
- Zoro # G608422232
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8-16 serrated flange hex lock nuts case hardened hr15n 78/90 zinc bake. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.043.0075)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01120.080.0100)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073318)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC8)
- Kanebridge Hex Nuts