Shop All Hex Nuts
Kanebridge
Hex Nut, 3/8"-16, Zinc Plated
Mfr # 37NF
Zoro # G308422327
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NF
- Zoro # G308422327
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8-16 finished hex nut zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 5 PK (Z8860)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 360 PK (21401)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 2 PK (CPB196)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Carbon Steel, Galvanized (A0420400000G)
- AFTERMARKET Fits Denso Nut, HexWasher (DEN-949056-0990-JN)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U55081.062.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- NEWPORT FASTENERS Jam Nut, M12-1.75, 316 Stainless Steel, Not Graded, Plain, 10 mm Ht, 100 PK (272500-PR-100)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (U01120.025.0002)
- Kanebridge Hex Nuts