Shop All Hex Nuts
Kanebridge
Hex Nut, 3/8"-16, Zinc Plated
Mfr # 371808NCUP
Zoro # G208422083
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 371808NCUP
- Zoro # G208422083
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8-16x1 1/8 hex rod coupling nut zinc, pkg of 200 made of electro zinc plating for corrosion-resistance and long lasting durability. Hex head screws designed to be driven by wrench or pneumatic tools. Size is 3/8-16 . Length is 1-1/8 . Package quantity is 200 . additional quantities are also available .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx1-1/4" L, PK25 (2UJN6)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12421.025.0002)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0100)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 100 PK (03691)
- METRIC BLUE Hex Nut, M12-1.75, Alloy Steel, Class 10, Blue Phosphate, 10 mm Ht, 25 PK (UST182800)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- ZORO SELECT Jam Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (31NJ188)
- Kanebridge Hex Nuts