Shop All Hex Nuts
Kanebridge
Hex Nut, 3/8"-16, Grade 5, Zinc Plated
Mfr # 37NR5
Zoro # G208421932
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NR5
- Zoro # G208421932
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8-16 serrated flange hex lock nuts grade 5 zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK (932506)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWBZ)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- KIPP Hex Nut, M10, Stainless Steel, Not Graded, Bright Zinc Plated, 5.50 mm Ht (K0794.810)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01100.120.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 1500 PK (HNI50370-1500T)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08160.112.0002)
- Kanebridge Hex Nuts