Shop All Hex Nuts
Kanebridge
Hex Nut, 3/8"-16, Galvanized
Mfr # 37NFG
Zoro # G508422059
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NFG
- Zoro # G508422059
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Finish | Galvanized |
System of Measurement | Inch |
Description
3/8-16 finished hex nut galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.013.0018)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.050.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04122.062.0001)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 21/64 in Ht, 100 PK (U08100.037.0001)
- ZORO SELECT Hex Nut, M3-0.50, Brass, Not Graded, Plain, 2.40 mm Ht, 100 PK (HN4B00300-100P1)
- Kanebridge Hex Nuts