Shop All Hex Nuts
Kanebridge
Hex Nut, 3/4"-10, Zinc Plated
Mfr # 75NY
Zoro # G508422172
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 75NY
- Zoro # G508422172
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Hex Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/4-10 two way reversible hex lock nut zinc wax. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- MIDWEST FASTENER External Retaining Ring, Steel 2 in Shaft Dia, 4 PK (32137)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Zinc Plated, 31/64 in Ht, 300 PK (56NF)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 75 PK (68326)
- ZORO SELECT Thin Hex Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 1.80 mm Ht, 100 PK (M51090.030.0001)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- ZORO SELECT Hex Nut, M36-1.50, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0150)
- Kanebridge Hex Nuts