Shop All Hex Nuts
Kanebridge
Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow
Mfr # 75NS8
Zoro # G508421984
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Nylon
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 75NS8
- Zoro # G508421984
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Hex Nut |
Material | Nylon |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
3/4-10 nylon insert hex locknut grade 8 zinc yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK (1VU60)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA46)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 10.9 (TM16HNZ109)
- ZORO SELECT Jam Nut, 2-1/2"-4, Steel, Plain, 1-29/64 in Ht, 5 PK (250NJP)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (NB317100B-3000)
- HILLMAN 100Pk 10-32 Hex Nut (140024)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- Kanebridge Hex Nuts