Shop All Hex Nuts
Kanebridge
Hex Nut, 1/4"-20, Nylon, Zinc Black
Mfr # 14NSBZ
Zoro # G508422325
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 14NSBZ
- Zoro # G508422325
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | Nylon |
Finish | Zinc Black |
System of Measurement | Inch |
Description
1/4-20 nylon insert hex lock nut black zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 10 PK (Z0549-316)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Carbon Steel, Zinc Plated (A0420050000Z)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04120.200.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01300.160.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11370.075.0001)
- Kanebridge Hex Nuts