Shop All Hex Nuts
Kanebridge
Hex Nut, 1/2"-13, Stainless Steel
Mfr # 50NS316
Zoro # G208422175
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 50NS316
- Zoro # G208422175
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Stainless Steel |
System of Measurement | Inch |
Description
1/2-13 ne nylon insert hex lock nut 3 16 stainless steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (7648BHT8)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- HILLMAN COARSE NUT 3/4-10 HEX ZINC GR5 (160514)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8M, Plain, 200 PK (U22384.062.0001)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 3/4 in Ht, 25 PK (HHNIC075-025BX)
- FOREVERBOLT Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1032P100)
- Kanebridge Hex Nuts