Shop All Hex Nuts
Kanebridge
Hex Nut, #10-24, Nylon, Zinc Plated
Mfr # 10NS
Zoro # G708422293
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 10NS
- Zoro # G708422293
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Hex Nut |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
10-24 nm nylon insert hex lock nut zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 1-1/2 in W, 1-1/2 in H (WWG311500150012)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- CREATIVE PRODUCTS 500 Pack - 1/4-20 Hex Nut Zinc (SP-14CHNZ-500)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK (03718)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- KING ARTHURS TOOLS Hex Nut F/King Arthur (13750)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- Kanebridge Hex Nuts