Shop All Hex Nuts
Kanebridge
Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel
Mfr # 37NHH188
Zoro # G308422068
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 37NHH188
- Zoro # G308422068
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Heavy Hex Nut |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
3/8-16 heavy hex nut - stainless steel - 500 per package this heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in Wd, Black, 10 PK (90812)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-625)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.030.0016)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-7, Steel, Grade 8, Plain, 1-1/16 in Ht, 50 PK (217505-BR-50)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Hot Dipped Galvanized, 24 mm Ht, 5 PK (M01560.300.0001)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, Steel, Grade A, Plain, 21/64 in Ht, 100 PK (798186-PR-100)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (N04122.056.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 300 PK (B04180.062.0002)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- Kanebridge Hex Nuts