Shop All Hex Nuts
Kanebridge
Heavy Hex Nut, 3/4"-10, Hot Dipped Galvanized
Mfr # 75A563DHG
Zoro # G908422383
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 75A563DHG
- Zoro # G908422383
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Heavy Hex Nut |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Description
3/4-10 heavy hex structural nuts a563dhg hot dipped galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3716-150-25)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (31625)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- HILLMAN 810512 Hex Nut, Coarse Thread, 1/2-13 Thread, Steel, Galvanized (7810512)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11061.037.0001)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (12276PK)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- Kanebridge Hex Nuts