Shop All Hex Head Cap Screws
Kanebridge
Grade 8, Hex Head Cap Screw, Zinc Yellow
Mfr # 6364BHT8
Zoro # G308463610
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 6364BHT8
- Zoro # G308463610
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
5/8-18x4 hex tap bolt grade 8 fully threaded zinc yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Pin Similar To DIN 11024, Form:E Single, D1=2, D3=2, 5, D4=9-14, Steel Electro Zinc-Plated (K1137.11200)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- NEWPORT FASTENERS Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (354237)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 100 PK (U04104.025.0062)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 5 PK (M51010.200.0040)
- DISCO Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (14563PK)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1-1/2 in L (T1213112Z5)
- Kanebridge Hex Head Cap Screws