Shop All Structural Bolts
Kanebridge
Grade 8, 1/4"-20 Structural Bolt, Black Phosphate Steel, 1 1/2 in L
Mfr # 1424BF
Zoro # G505990582
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 1/2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1424BF
- Zoro # G505990582
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Black Phosphate |
Thread Style | No Thread |
Item | Structural Bolt |
Description
1/4-20x1 1/2 hex head flange frame bolt grade 8 black phosphate. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000500US-100P)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79561)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42603)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.5-3.25)
- KANEBRIDGE 3/4-10X2 1/2 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 100 (7540A325-1)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.100.0450)
- NEWPORT FASTENERS Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 10 in L, 40 PK (740535-BR-40)
- NEWPORT FASTENERS Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 300 PK (799773-BR-300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04211.075.0400)
- ZORO SELECT Grade A490, 7/8 in Tension Control Bolt, Black Oxide Steel, 3 in L, 170 PK (441315-BR)
- ZORO SELECT Grade A325, 3/4 in Structural Bolt, Black Oxide Steel, 5 in L, 225 PK (5CKY0)
- Kanebridge Structural Bolts