Shop All Hex Head Cap Screws
Kanebridge
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow
Mfr # 5164BHT8
Zoro # G408491780
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 5164BHT8
- Zoro # G408491780
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/2-20x4 hex tap bolt grade 8 fully threaded zinc yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (8507500750-12)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 10 PK (M51000.120.0110)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (U55000.062.1200)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK (N01200.025.0650)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK (U01000.043.0087)
- Kanebridge Hex Head Cap Screws