Shop All Hex Head Cap Screws
Kanebridge
Grade 5, Hex Head Cap Screw, Zinc Plated Stainless Steel
Mfr # 3712BHT5
Zoro # G208477922
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Stainless Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 3712BHT5
- Zoro # G208477922
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Stainless Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
3/8-16x3/4 hex tap bolt grade 5 fully threaded zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (88000)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 25 PK (U55000.025.0450)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U08200.025.0450)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04360.037.0275)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (N01200.037.0100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (N04100.050.1000)
- Kanebridge Hex Head Cap Screws