Shop All Hex Head Cap Screws
Kanebridge
Grade 2, Hex Head Cap Screw, Zinc Plated
Mfr # 87104CH2
Zoro # G408420896
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 87104CH2
- Zoro # G408420896
- Country of Origin Canada
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
7/8-9x6 1/2 hex cap screw grade 2 zinc. Cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51723)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1075)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04360.031.0400)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 260 mm L, 5 PK (M01200.120.0260)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01070.080.0016)
- HILLMAN Hex Bolt, 5/16-18 Thread, 5 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190126)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 25 PK (5056CH316)
- Kanebridge Hex Head Cap Screws