Shop All Flat Washers
Kanebridge
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish
Mfr # 10WSAE
Zoro # G302593573
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 10WSAE
- Zoro # G302593573
- UPC # 707022329392
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
STEEL - ZINC - SAE #10 FLAT WASHER - 50LB. TYPICALLY 100 DEGREE FLAT OR FOR FASTENING SOFTER MATERIALS, 82 DEGREES FLAT. #10 S A E FLAT WASHER ZINC. FLAT HEAD SCREWS ARE USED WHEN PROTRUSION OF THE FASTENER ABOVE THE MATING SURFACE IS UNACCEPTABLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030160048ZYD)
- KANEBRIDGE 1/4 Machine Screw Washer 18 8 Stainless Steel, Pkg of 1000 (14WM188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- DANCO Flat Washer, , Rubber 5 PK (35062B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 12 PK (74743)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 20 PK (931044)
- Kanebridge General Washers