Shop All Flange Nuts
Kanebridge
Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht
Mfr # 50NR
Zoro # G908422123
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Hex Height 0.31 in
- Hex Width 0.75 in
- Standards ASME B18.16.4-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 50NR
- Zoro # G908422123
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.31 in |
Hex Width | 0.75 in |
Flange Diameter | 1.031 in |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.16.4-2008 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
1/2-13 serrated flange hex lock nuts case hardened hr15n 78/90 zinc bake. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.043.0400)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0200)
- MIDWEST FASTENER Flange Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (39293)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 15 PK (75728)
- Kanebridge Flange Nuts