Shop All Drywall Screws
Kanebridge
Drywall Screw, #9 x 2 in, Bugle Head Phillips Drive
Mfr # 0932CPG
Zoro # G308418498
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #9
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0932CPG
- Zoro # G308418498
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
9x2 phillips recess bugle hd coarse thread drywall scr blk phosphate particle board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- MIDWEST FASTENER #14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK (31425)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK (WWG-30005)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- KANEBRIDGE Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive (0608CPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (0626CPGY)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0648KPG)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (5023553)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- Kanebridge Drywall Screws