Shop All Drywall Screws
Kanebridge
Drywall Screw, #8 x 1-1/4 in, Bugle Head Square Drive
Mfr # 0820DQG
Zoro # G508418564
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Square Drive
- Screw Size #8
- Finish Dacrotized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0820DQG
- Zoro # G508418564
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Bugle |
Drive | Square |
Finish | Dacrotized |
Item | Drywall Screw |
Description
8x1 1/4 bugle square drive course thread sharp point deck screw dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (0626CPGY)
- KANEBRIDGE Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive (0608CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 655 PK (08854)
- PRO-TWIST Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive (NMT1581)
- Kanebridge Drywall Screws