Shop All Drywall Screws
Kanebridge
Drywall Screw, #7 x 2 in, Bugle Head Phillips Drive
Mfr # 0732CPG
Zoro # G308418528
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #7
- Fastener Length 2 in
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0732CPG
- Zoro # G308418528
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
7x2 phillips recess bugle hd coarse thread drywall scr blk phosphate particle board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.062.0350)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X1.5D)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- KANEBRIDGE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (0626CPGY)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive (0608CPG)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0300)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SENCO Drywall Screw, #6 x 1-1/4 in (06A125PB)
- Kanebridge Drywall Screws