Shop All Drywall Screws
Kanebridge
Drywall Screw, #10 x 2 in, Bugle Head Phillips Drive
Mfr # 1032CPG
Zoro # G408418527
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #10
- Fastener Length 2 in
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1032CPG
- Zoro # G408418527
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
10x2 phillips recess bugle hd coarse thread drywall scr blk phosphate particle board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Stainless Steel Body, 500 PK (SSK43SSBS201)
- KANEBRIDGE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (0626CPGY)
- KANEBRIDGE Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive (0612CPG)
- KANEBRIDGE Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive (0608CPG)
- KANEBRIDGE Drywall Screw, #8 x 1-5/8 in, Bugle Head Square Drive (0826CQG)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- HILLMAN Hillman Fasteners 461472 1.25 in. Bright Drywall Nail Ring Shank Nail (195670)
- Kanebridge Drywall Screws